Gloves, Multi-Task Brown Economy Leather Glove, XXL, 12PK

  • Mfr # 920XXL

  • Zoro # G511218861


product price:  $71.29
/pk 12, $5.94/ea

Key Features

Glove Size
XX - Large
Insulated
No
Palm Construction
Single
Palm Material
Split Leather
Application
Mechanics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920XXL
Zoro #
G511218861
UPC #
45143473984
Country of Origin
China

Dimensions

Glove Size
XX - Large

Details

Insulated
No
Palm Construction
Single
Palm Material
Split Leather
Application
Mechanics

Description

Multi-Task Brown Economy Leather Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.