Zoro Homepage

Gloves, Multi-Task Mossy Oak Gold Goat D3O, M, PR

  • Mfr # MO991M

  • Zoro # G611218730


product price: $16.55
/pr

Key Features

Cuff Style
Slip-On - Open
Palm Material
Grain Leather
Application
Mechanics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO991M
Zoro #
G611218730
UPC #
45143640935
Country of Origin
Indonesia

Dimensions

Glove Size
Medium

Details

Cuff Style
Slip-On - Open
Palm Material
Grain Leather
Application
Mechanics

Description

Multi-Task Mossy Oak Gold Goat D3O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.