Zoro Homepage

Gloves, Multi-Task Mossy Oak Gold Goat D3O, XL, PR

  • Mfr # MO991XL

  • Zoro # G211218680


product price: $16.55
/pr

Key Features

Application
Mechanics
Cuff Style
Slip-On - Open
Palm Material
Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO991XL
Zoro #
G211218680
UPC #
45143640942
Country of Origin
Indonesia

Dimensions

Glove Size
X - Large

Details

Application
Mechanics
Cuff Style
Slip-On - Open
Palm Material
Grain Leather

Description

Multi-Task Mossy Oak Gold Goat D3O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.