Zoro Homepage

Gloves, Multi-Task TaskFit Design, Cable Channel, XL, PR

  • Mfr # 962XL

  • Zoro # G811218592


product price: $24.09
/pr

Key Features

Glove Size
X - Large
Palm Material
Grain Leather
Application
Mechanics
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962XL
Zoro #
G811218592
UPC #
45143773381
Country of Origin
Viet Nam

Dimensions

Glove Size
X - Large

Details

Palm Material
Grain Leather
Application
Mechanics
Color
Brown

Description

Multi-Task TaskFit Design, Cable Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.