Zoro Homepage

Gloves, Mustang HiDex Kevlar Lined Driver M

  • Mfr # MU3664KM

  • Zoro # G511219400


product price: $38.19
/pr

Key Features

Leather Grade
Premium
Palm Material
Grain Leather
Color
Honey Gold
Thumb Style
Wing
Glove Liner Material
Kevlar®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU3664KM
Zoro #
G511219400
UPC #
45143848669
Country of Origin
Indonesia

Dimensions

Glove Size
M

Details

Leather Grade
Premium
Palm Material
Grain Leather
Color
Honey Gold
Thumb Style
Wing
Glove Liner Material
Kevlar®
Glove Back Material
Grain Leather

Description

Mustang HiDex Kevlar Lined Driver M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.