Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Nitrile; Nylon, Gray/White, XL 12 PK

  • Mfr # 9674XL

  • Zoro # G505674741


product price: $52.99
/pk 12, $4.42/ea

Key Features

Glove Size
XL
Color
Gray/White
Glove Coating Material
Nitrile; Nylon
Size
X-Large
Cuff Style
Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9674XL
Zoro #
G505674741
UPC #
45143967445
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size
X-Large

Details

Item
Gloves
Color
Gray/White
Glove Coating Material
Nitrile; Nylon
Cuff Style
Work
Weight
0.121 lbs
CE Score
3121
Glove Hand Style
Pair

Description

Strength and comfort are a durable combination with these nitrile-dipped work gloves. Ultra Tech foam provides additional protection against heavier tasks and cushions impacts. Nitrile-dipped palm and fingers maintain a solid grip during both wet and dry applications. Seamless nylon knit design offers flexibility. Ideal for small parts handling where tactile sensitivity and dexterity are important.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.