Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Nitrile; Nylon; Spandex, Black/Gray, Small 12 PK

  • Mfr # N96790S

  • Zoro # G106437097


product price: $63.19
/pk 12, $5.27/ea

Key Features

Color
Black/Gray
Glove Coating Material
Nitrile; Nylon; Spandex
Thickness
15 ga
Size
Small
Cuff Style
Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N96790S
Zoro #
G106437097
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
Small
Thickness
15 ga
Size
Small

Details

Item
Gloves
Color
Black/Gray
Glove Coating Material
Nitrile; Nylon; Spandex
Cuff Style
Work
Gauge
15 gauge
Hand
Pair
Weight
1.172 lbs

Description

Features a nylon and spandex shell for excellent comfort and dexterity. These breathable nitrile foam gloves with NFT coating provide excellent wet and dry grip and abrasion resistance. They are also treated with Actifresh to prevent odors and bacteria.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.