
Gloves, , Nylon; Polyethylene; Spandex , Smooth , M 1 PR
Mfr # 9672M
Zoro # G905742057
product price: $17.75
/prKey Features
Glove Size
M
Glove Coating Material
Nylon; Polyethylene; Spandex
Color
Gray/White
Glove Coating Finish
Smooth
Cuff Style
Cut-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9672M
Zoro #
G905742057
UPC #
45143967223
Country of Origin
Sri Lanka
Dimensions
Glove Size
M
Thickness
13 ga
Details
Item
Gloves
Glove Coating Material
Nylon; Polyethylene; Spandex
Color
Gray/White
Glove Coating Finish
Smooth
Cuff Style
Cut-Resistant
Standards
ANSI Level 2 Cut Resistant
Weight
0.17 lbs
Description
The economical choice for solid protection against cuts and abrasions. Polyurethane palm and finger coating provides a sturdy, durable grip in both wet and dry applications. Flexible material remains breathable and lint-free. Laundry-safe and easy to clean, with no loss in cut resistance.
Restrictions
WARNING:
This product can expose you to chemicals including N,N-Dimethylformamide,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.