Gloves, Oil Block Goat, Kevlar liner, TPR A5 s, 12PK

  • Mfr # 36336KS

  • Zoro # G611218570


product price:  $190.99
/pk 12, $15.92/ea
Free Shipping & Returns

Key Features

Glove Size
S
Color
Brown
Leather Grade
Select
Thumb Style
Keystone
Glove Back Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36336KS
Zoro #
G611218570
UPC #
45143783700
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Color
Brown
Leather Grade
Select
Thumb Style
Keystone
Glove Back Material
Leather
Glove Liner Material
Kevlar®
Palm Material
Leather

Description

Oil Block Goat, Kevlar liner, TPR A5 s

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.