Zoro Homepage

Gloves, PVC, Black, Large 12 PK

  • Mfr # 127-6212R

  • Zoro # G006437326


product price: $47.89
/pk 12, $3.99/ea

Key Features

Glove Size
Large
Color
Black
Glove Coating Material
PVC
Glove Length
12"
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127-6212R
Zoro #
G006437326
UPC #
45143621286
Country of Origin
China

Dimensions

Glove Size
Large
Glove Length
12"
Size
Large

Details

Item
Gloves
Color
Black
Glove Coating Material
PVC
Thumb Style
Straight
Features
Rough Finish
Cuff Style
Work
Hand
Pair
Weight
5.266 lbs
Wrist Style
Gauntlet Cuff

Description

Fully coated PVC glove protects against liquids and chemicals. Interlock lining for comfort. Generously sized to protect hands and wrists.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.