Gloves, Reg Cotton/Polyester Nat'l, XS, 12PK

  • Mfr # 9500XSM

  • Zoro # G211218109


product price: $5.89
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.78

Key Features

Cuff Style
Knit Wrist
Color
Natural
Standards
Made with FDA accepted materials
Glove Size
X - Small
Glove Materials
Cotton Polyester Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500XSM
Zoro #
G211218109
UPC #
45143950003
Country of Origin
Mexico

Dimensions

Glove Size
X - Small

Details

Cuff Style
Knit Wrist
Color
Natural
Standards
Made with FDA accepted materials
Glove Materials
Cotton Polyester Blend

Description

Reg Cotton/Polyester Nat'l

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.