Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Regular Wt 100% Kevlar 10'' Sleeve, 204PK

  • Mfr # VP9371

  • Zoro # G811218622


product price: $603.99
/pk 204, $2.96/ea
Free Shipping & Returns

Key Features

Color
Yellow
Glove Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP9371
Zoro #
G811218622
UPC #
45143554232
Country of Origin
Mexico

Dimensions

Glove Length
10 in

Details

Color
Yellow

Description

Regular Wt 100% Kevlar 10'' Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.