Gloves, Regular wt 100% Kevlar 14'' Sleeve, 204PK
- Mfr # VP9374
- Zoro # G711218678
product price:Â
$
894.99
/pk of 204, $4.39/ea
Free Shipping & Returns
Key Features
Color
Yellow
Glove Length
14 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VP9374
- Zoro #
- G711218678
- UPC #
- 45143554690
- Country of Origin
- Mexico
Dimensions
- Glove Length
- 14 in.
Details
- Color
- Yellow
Description
Regular wt 100% Kevlar 14'' Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.