This item is Discontinued.

Mcr Safety Gloves, UltraTech Impact Wht Cotton Cord Palm XL, 12PK UT1901XL

This item is Discontinued.

Mcr Safety

Gloves, UltraTech Impact Wht Cotton Cord Palm XL, 12PK (Discontinued)

Mfr # UT1901XL
Zoro # G711219545
UPC # 45143848959
Country of Origin Pakistan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT1901XL
Zoro #
G711219545
UPC #
45143848959
Country of Origin
Pakistan

Dimensions

Glove Size
X - Large

Details

Cuff Style
Slip-On - Open
Palm Material
Cotton
Application
Mechanics
Insulated
No

Description

UltraTech Impact Wht Cotton Cord Palm XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.