Gloves, UltraTech, X-Large, Nylon, Gray, Knit Wrist Cuff, PR

  • Mfr # 9696XL

  • Zoro # G116055823


product price:  $2.89
/pr
Sold in multiples of 12 for $34.68

Key Features

Length
12 in
Cuff Style
Knit Wrist
Glove Size
X - Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9696XL
Zoro #
G116055823
UPC #
451439696479
Country of Origin
Sri Lanka

Dimensions

Length
12 in
Glove Size
X - Large

Details

Cuff Style
Knit Wrist

Description

MCR Safety UltraTech PU 13 Gauge Gray Nylon Shell Gray PU Coated Palm, UltraTech provides Ultra comfort, Ultra fit, and Ultra protection! The seamless nylon shell offers outstanding breathablility and comfort while the Polyurethane palm and finger coating provides grip,puncture resistance, abrasion resistance and dexterity. Great for small parts handling. The 9696 features a 13 gauge gray nylon shell and gray polyurethane coating on the palm and fingertips. Vending Packaged option available - VP9696., Great tactile sensitivity Excellent comfort and fit Excellent grip Greater dexterity Abrasion resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.