
Goatskin Drivers Gloves, Large, Leather, White, PR
Mfr # 3601L
Zoro # G612467632
product price: $13.85
/prSold in multiples of 12 for $166.20
Key Features
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Color
White
Thumb Style
Straight
Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3601L
Zoro #
G612467632
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Color
White
Thumb Style
Straight
Leather Grade
Premium
Glove Liner Material
Unlined
Description
Drivers Gloves, Type: Drivers; Material: Leather; Glove Size: Large; Color: White; Cuff Style: Slip-On - Open; Lining: Unlined; Thickness: 0.3 to 1.1 MM; Cuff Material: Leather; Glove Back: Full; Grade: Premium - Drivers glove, Premium Grain Goatskin Leather, Straight Thumb, This supple leather contains natural lanolin that helps create a very soft feel. Characteristics include strongest tensile strength and excellent tactile sensitivity. Best combination of flexibility and comfort. The 3601 series features premium grade grain goatskin leather, shirred elastic back, and straight thumb. Available in vending packaged option - VP3601., Premium Grade Grain Goatskin Straight Thumb Shirred Elastic Back Color-coded hem to identify size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.