Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Goatskin Drivers Gloves, Medium, Leather, White, PR

  • Mfr # 3601M

  • Zoro # G312467642


product price: $11.21
/pr
Sold in multiples of 12 for $134.52

Key Features

Glove Size
M
Color
White
Palm Material
Grain Leather
Material
Leather
Glove Back Material
Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3601M
Zoro #
G312467642
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Color
White
Palm Material
Grain Leather
Material
Leather
Glove Back Material
Grain Leather
Thumb Style
Straight
Leather Grade
Premium
Glove Liner Material
Unlined

Description

Drivers Gloves, Type: Drivers; Material: Leather; Glove Size: Medium; Color: White; Cuff Style: Slip-On - Open; Lining: Unlined; Thickness: 0.3 to 1.1 MM; Cuff Material: Leather; Glove Back: Full; Grade: Premium - Drivers glove, Premium Grain Goatskin Leather, Straight Thumb, This supple leather contains natural lanolin that helps create a very soft feel. Characteristics include strongest tensile strength and excellent tactile sensitivity. Best combination of flexibility and comfort. The 3601 series features premium grade grain goatskin leather, shirred elastic back, and straight thumb. Available in vending packaged option - VP3601., Premium Grade Grain Goatskin Straight Thumb Shirred Elastic Back Color-coded hem to identify size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.