Goatskin Leather Driver, XS, PR

  • Mfr # MU3664KXS
  • Zoro # G724480345
product price: 
$
50.95
/pr
Sold in multiples of 12 prs for $611.40

Key Features

Standards
ASNI, ASTM D6413, ASTM F2675
Glove Features
Inside Elastic Wrist, Reinforced Thumb Crotch
Thumb Style
Reinforced
ATPV Rating
50 cal/sq cm
Sold As
Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MU3664KXS
Zoro #
G724480345
UPC #
-
Country of Origin
Indonesia

Dimensions

Size- Alpha
XS
Glove Length
11 1/4 in
Cuff Length
2 1/2 in

Details

Standards
ASNI, ASTM D6413, ASTM F2675
Glove Features
Inside Elastic Wrist, Reinforced Thumb Crotch
Thumb Style
Reinforced
ATPV Rating
50 cal/sq cm
Sold As
Pair
ANSI/ISEA Puncture Force
91.92 N
Stitching Material
Kevlar
Palm Color
Honey Gold
Glove Back Color
Honey Gold
Item
Goatskin Leather Driver
Message
None
Palm Material
Goatskin
Cuff Color
Honey Gold
ANSI/ISEA Cut Load
2,713 g
Insulated
No
Leather Coverage Style
Full Leather
ANSI/ISEA Cut Level
A5
Cut-Resistance Coverage
Full
Leather Cut Location
Shoulder
Maximum Temperature
500 Degrees F
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Level
5
Internal Reinforcement Material
Kevlar
Palm Style
Single Layer
Knuckle Protection Material
None
ANSI/ISEA Abrasion Cycles
1,200
Oil-Resistant
No
ANSI/ISEA Puncture Level
3
Leather Palm Process
Grain
Series
Mustang
Cuff Material
Goat Leather
Gender
Unisex

Description

Goatskin Leather Driver, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar, Maximum Temperature 500 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Leather dust, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.