Headgear, White, Plastic

  • Mfr # 18116-1
  • Zoro # G515869519
product price: 
$
6.15
/ea

Key Features

Color
White
Material
Nylon
For Use With
Face Shield Visor
Standards
ANSI Z87+ High Impact When Used with Crew Visor
Features
Impact-Resistant, Splash-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18116-1
Zoro #
G515869519
UPC #
766868642447
Country of Origin
Taiwan, Province of China

Dimensions

Fits Chest Size
Impact-Resistant, Splash-Resistant

Details

Item
Headgear
Color
White
Material
Nylon
For Use With
Face Shield Visor
Standards
ANSI Z87+ High Impact When Used with Crew Visor
Features
Impact-Resistant, Splash-Resistant
For Use with Mfr Model Number
101640, 102040, 181640, 486500
Headgear Style
Single Crown
For Use With Mfr. Model Number
101640, 102040, 181640, 486500
Suspension Adjustment Type
Ratchet
Compatible with Manufacturer Model Number
101640, 102040, 181640, 486500
Includes
Headgear Only
Compatible Manufacturer Model Number
101640, 102040, 181640, 486500
Compatible with Mfr. Model No.
101640, 102040, 181640, 486500
Compatible with Brand
MCR Safety
Compatible with Series
MCR Safety
Compatible with Manufacturer Model No.
101640, 102040, 181640, 486500
Compatible Pump Manufacturer Part Number
101640, 102040, 181640, 486500
Compatible Manufacturer Part Number
101640, 102040, 181640, 486500
Compatible Mfr. Model Number
101640, 102040, 181640, 486500
Compatible with Grainger Part Number
2ELR4
For Manufacturer Part Number
101640, 102040, 181640, 486500
Compatible with Mfr. Model Number
101640, 102040, 181640, 486500
Shell Material
Nylon
Compatible Series
MCR Safety
Wire Color
White
Compatible Product Type
Face Shield Visor

Description

Headgear, Color White, Compatible with Brand MCR Safety, Compatible Grainger Part Number 2ELR4, Compatible with Manufacturer Model Number 101640, 102040, 181640, 486500, Compatible Series MCR Safety, Dielectric Protection No, Features Impact-Resistant, Splash-Resistant, For Use With Face Shield Visor, Headgear Style Single Crown, Includes Headgear Only, Material Nylon, Standards ANSI Z87+ High Impact When Used with Crew Visor, Suspension Adjustment Type Ratchet

Ratings & reviews