Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Resistance Gloves, Medium, Cotton Polyester Blend, PR

  • Mfr # 9401KM

  • Zoro # G312467734


product price: $1.49
/pr
Sold in multiples of 12 for $17.88

Key Features

Size
Medium
Material
Cotton Polyester Blend
Cuff Style
Knit Wrist
Color
Natural
Max. Temp.
500 degF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9401KM
Zoro #
G312467734
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Medium

Details

Material
Cotton Polyester Blend
Cuff Style
Knit Wrist
Color
Natural
Max. Temp.
500 degF
ANSI/ISEA Heat Level
4

Description

Heat Resistance Gloves, Glove Size: Medium; Material: Cotton Polyester Blend; Color: Natural; ANSI Contact Heat: 4 - Less than 500 degF; Thickness: 7 ga; Cuff Style: Knit Wrist; Finger Style: Standard; Shell Color: Natural - Terrycloth, 18 oz. Seamless Reversible, Regular Weight, Knit Wrist, Most terry cloth is made with cotton because the absorbent fiber gets stronger when wet and it can be sanitized in very hot water using strong bleach and detergent without harm. Cotton terry cloth can absorb up to 27 times its own weight in water. Terry cloth also provides excellent thermal properties. Terry cloth is most often used for light heat applications in the industrial market. The 9401KM is an 18 oz seamless regular weight terry glove that is made of a cotton/polyester blend. Medium size., Medium Size 18 oz. Loop-Out Cotton/Polyester blend Provides comfort and warmth Provides maximum absorbency Provides basic abrasion and heat protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.