
Heavy Weight Gloves, Large, Canvas, Natural, Knit Wrist Cuff, PR
Mfr # 8300C
Zoro # G912467912
product price:Â $2.19
/pr
Sold in multiples of 12 for $26.28
Key Features
Glove Size
l
Color
Natural
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8300C
Zoro #
G912467912
UPC #
-
Country of Origin
China
Dimensions
Glove Size
l
Details
Color
Natural
Cuff Style
Knit Wrist
Description
Gloves, Type: General Purpose; Material: Canvas; Glove Size: Large; Color: Natural; Cuff Style: Knit Wrist; Cuff Material: Cotton/Poly Blend; Glove Back: Clute; Thumb Style: Straight; Finger Style: Standard; Pattern: Clute - 12 oz. Premium Heavy Weight Cotton Canvas, Clute Pattern, Knit Wrist, Straight Thumb, Cotton canvas gloves are ideal for general purpose applications. They keep your hands clean and cool. The most popular fabric weights are 8 oz., 10oz., and 12 oz. The 8300C is made with premium heavy weight 12 oz. cotton canvas and features a knit wrist, clute pattern, and straight thumb., Premium 12 ounce Natural 100% Cotton Canvas Heavy Weight Clute Pattern with Straight Thumb Knit Wrist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.