
Heavy Weight Gloves, Large, Cotton Polyester Blend, Gray
Mfr # 9507L
Zoro # G812467739
product price: $0.68
/prSold in multiples of 24 for $16.32
Key Features
Cuff Style
Knit Wrist
Glove Size
Large
Glove Materials
Cotton Polyester Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9507L
Zoro #
G812467739
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Large
Details
Cuff Style
Knit Wrist
Glove Materials
Cotton Polyester Blend
Description
Gloves, Type: General Purpose; Material: Cotton Polyester Blend; Glove Size: Large; Color: Gray; Cuff Style: Knit Wrist; Thickness: 7 ga; Cuff Material: Knitted; Thread Material: Poly/Cotton; Finger Style: Standard - 7 Gauge Heavy Weight String Knit, Gray 70% Cotton / 30% Polyester, Hemmed, Our multi-purpose string knit gloves come in various blends and weights. Economy, regular, and heavy weight gauge offerings are available. These gloves are suitable for general hand protection in light duty applications. The 9507L features a heavy weight 7 gauge gray 70% cotton / 30% polyester blend that is excellent for laundering and hiding dirt., 7 Gauge Heavy Weight Gray 70% Cotton / 30% Polyester Reversible pattern Made with FDA accepted materials Color coded hem to identify sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.