
Heavy Weight Gloves, Large, Polyester, White, Knit Wrist Cuff, PR
Mfr # 9615LM
Zoro # G312467819
product price: $1.15
/prSold in multiples of 12 for $13.80
Key Features
Glove Size
L
Glove Materials
Polyester
Cuff Style
Knit Wrist Cuff
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9615LM
Zoro #
G312467819
UPC #
-
Country of Origin
Mexico
Dimensions
Glove Size
L
Details
Glove Materials
Polyester
Cuff Style
Knit Wrist Cuff
Color
White
Item
Gloves
Description
Gloves, Type: General Purpose; Material: Polyester; Glove Size: Large; Color: White; Cuff Style: Knit Wrist; Thickness: 7 ga; Finger Style: Standard; Hem Color: White; Shell Color: White; Sterility: Non-Sterile; Prop 65: No - 7 Gauge Heavy Weight String Knit, White 100% Textured Polyester, Hemmed, Our multi-purpose string knit gloves come in various blends and weights. Economy, regular, and heavy weight gauge offerings are available. These gloves are suitable for general hand protection in light duty applications. This series features 7 gauge white 100% textured polyester with a knit wrist., Heavy weight 7 gauge 100% Polyester Reversible pattern Made with FDA accepted materials Color coded hem to identify sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.