Shop MCR SAFETY

Hi-Vis Coated Gloves, Foam Latex, Foam, Palm, 4 Abrasion Level, Yellow, L (9) 1 PR

  • Mfr # 96731HVL

  • Zoro # G3313339


product price:  $2.49
/pr
Sold in multiples of 12 for $29.88

Key Features

Color
Yellow
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96731HVL
Zoro #
G3313339
UPC #
045143907335
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
10 in
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Hi-Vis Coated Gloves
Color
Yellow
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
ANSI, EN388
Glove Construction
Seamless Knit
Resists
Abrasion, Tear
Application
Agriculture, Assembly Line, Automotive, Construction, Flagman
ANSI Cut Grams
0
Suggested Use Environment
Dry
Thumb Style
Wing
Insulated
No
ANSI/ISEA Puncture Level
3
Series
NXG 96731HV
ANSI/ISEA Cut Load
0
Latex-Free
No
Glove Materials
Nylon
Brand and Series
MCR Safety NXG 96731HV
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Glove Coating Color
Black
Finger Coverage
Full Finger
Touchscreen Compatible
No
Coating Type
Dipped
Minimum Temperature
Not Rated
Knit Material
Nylon
Knit Material Color
Yellow
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.