Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, Green, XL ( 10 )

  • Mfr # 9690YXL

  • Zoro # G1202936


product price:  $71.39
/pk 12, $5.95/ea

Key Features

Color
Green
Lining
Cotton/Polyester/Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9690YXL
Zoro #
G1202936
UPC #
-
Country of Origin
China

Dimensions

Size
XL ( 10 )
Length
11.25 in
Glove Size
XL
Glove Length
11.25 in
Thickness
7 ga
Size- Numeric
10

Details

Item
Hi-Vis Cold Protection Cut-Resistant Gloves
Color
Green
Lining
Cotton/Polyester/Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level
A4
Series
NXG 9690Y
Standards
ANSI/ISEA 105:2016, EN 388, EN 511 X1X
Glove Coating Material
Latex
Glove Coating Finish
Rough
Glove Coating Coverage
Palm
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Coating Material
Latex
ANSI/ISEA Abrasion Level
3
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Glove Materials
Acrylic/Cotton/Polyester
Touchscreen Compatible
No
ANSI/ISEA Puncture Force
66 N
ANSI/ISEA Abrasion Cycles
1,000
Glove Liner Material
Unlined
Silicone-Free
No
Glove Insulation Material
Acrylic
ANSI/ISEA Impact Level
Not Available
Max. Temp.
500 Degrees F
Low-Profile Impact Protection
No
Finger Coverage
Full Finger
Water Resistant
Yes
Anti-Static
No
EN 388 Rating
3XX3
Cut-Resistance Coverage
Full
Glove Coating Color
Blue
Latex-Free
No
ANSI/ISEA Cut Load
1,500 g
Min. Temp.
Not Rated
Includes Pull Strap
No
Brand and Series
MCR Safety NXG 9690Y
Waterproof
No
Includes Reinforced Thumb Crotch
No
Maximum Temperature
500 Degrees F
Knit Material Color
Lime
Glove Coating Cover
Palm
Double-Dipped
No
Knit Material
Acrylic
Coating Type
Dipped
Glove Lining Material
Unlined
Oil-Resistant
No
Material
Acrylic, Cotton, Polyester
Palm Material
Latex

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX3, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X1X, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Acrylic Insulation, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.