Hi-Vis Cold Protection Gloves, Pigskin Palm, Safety Cuff, Tan, 12 PK

  • Mfr # 19261S

  • Zoro # G1197309


product price:  $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Glove Size
S
Color
Tan
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19261S
Zoro #
G1197309
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
S
Cuff Length
2 1/2 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Hi-Vis Cold Protection Gloves
Color
Tan
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Insulated
Yes
Glove Back Material
Nylon
Palm Material
Pigskin
Stitching Material
Cotton/Polyester
Leather Palm Process
Grain
Glove Leather Grade
B
Cuff Material
Rubber
Temp. Range
Above 32 Degrees F
Series
Luminator
Lining Material
Thermosock ®
ANSI/ISEA Abrasion Level
Not Tested
Reflective Backing
Yes
ANSI/ISEA Impact Level
Not Tested
Hand Protection Style
Glove
Oil Resistant
No
Glove Safety Features
High-Visibility
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Leather Glove Style
Work
Glove Insulation Material
ThermoSock(R)
Low-Profile Impact Protection
No
Brand and Series
MCR Safety Luminator 19261
Includes Keypad Nib
No
Cuff Color
High-Visibility Orange/Yellow
Leather Glove Liner Type
Thermosock(R) Liner
Glove Hand Style
Left and Right
Glove Back Color
Orange
Includes Double Palm
No
Includes ID Panel
No
Includes Padded Palm
No
Waterproof
No
Leather Color
Tan
Thumb Sweat Wipe
No
Water Resistant
No
Touchscreen Compatible
No
Windproof
No
Includes Pull Strap
No
Includes Red Palm
No
Rope Channel Reinforcement
No
High-Visibility
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Features
High-Visibility
Leather Coverage Style
Leather Palm
Palm Color
Tan
High-Visibility Features
High-Visibility Backing and Cuff
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Safety, Glove Liner Material ThermoSock(R), Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.