Hi-Vis Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Latex , Smooth , 2XL 1 PR

  • Mfr # 9672HVOXXL

  • Zoro # G3106050


product price:  $12.49
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
High-Visibility Orange,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9672HVOXXL
Zoro #
G3106050
UPC #
045143019144
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
14 in
Thickness
13 gauge
Glove Length Style
Extended Cuff
Size - Numeric
11

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
High-Visibility Orange,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Dyneema(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Puncture Resistant
No
ANSI/ISEA Puncture Force
0 N
Standards
EN388
Thumb Style
Wing
ANSI/ISEA Puncture Level
3
Stitching Material
Dyneema(R)
Suggested Use Environment
Dry
Abrasion Resistant
Yes
Cut Resistant
Yes
Finger Material
Latex / Dyneema
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Palm Material
Natural Rubber Latex
Weight
Medium
Silicone-Free
No
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) 9672HVO
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Dyneema®
Double-Dipped
No
Glove Lining Material
Dyneema(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.