Hi-Vis Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Latex , Smooth , S 1 PR

  • Mfr # 9672HVOS

  • Zoro # G3709091


product price:  $11.89
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
High-Visibility Orange,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9672HVOS
Zoro #
G3709091
UPC #
045143019113
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
12.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
High-Visibility Orange,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Dyneema(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Application
Automitive Assembly, Farming, Landscaping, Construction, Demolition, Glass Handling, Janitorial, Manufacturing, Metal Fabrication, Roofing, Bakeries
Glove Hand Style
Left and Right
Thumb Style
Wing
Weight
Medium
Finger Material
Latex / Dyneema
Abrasion Resistant
Yes
Cut Resistant
Yes
Puncture Resistant
No
ANSI/ISEA Puncture Level
3
Palm Material
Natural Rubber Latex
Stitching Material
Dyneema(R)
Standards
EN388
ANSI/ISEA Puncture Force
0 N
Silicone-Free
No
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) 9672HVO
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Dyneema®
Double-Dipped
No
Glove Lining Material
Dyneema(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.