Hi-Vis Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Latex , Smooth , S 1 PR

  • Mfr # 9178LOS

  • Zoro # G8526749


product price:  $16.55
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
Color
High Visibility Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9178LOS
Zoro #
G8526749
UPC #
045143635276
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
12.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Memphis(TM)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
0 N
Suggested Use Environment
Dry
Stitching Material
Kevlar(R)
Puncture Resistant
No
Palm Material
Latex
Abrasion Resistant
Yes
Thumb Style
Wing
Finger Material
Kevlar(R)
Glove Cut
Gunn
Glove Hand Style
Left and Right
Application
Manufacturing
ANSI/ISEA Puncture Level
0
Standards
ANSI
Weight
0.14 oz
Brand and Series
MCR Safety CutPro(TM) 9178LO
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar®
Glove Coating Color
Orange
Double-Dipped
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Knit Material Color
Orange
Glove Lining Material
Kevlar®
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.