Hi-Vis Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 9178PUOXXL

  • Zoro # G8533347


product price:  $20.35
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9178PUOXXL
Zoro #
G8533347
UPC #
045143635245
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
13.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Memphis(TM)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Finger Material
Kevlar(R)
Suggested Use Environment
Dry
Stitching Material
Kevlar(R)
Abrasion Resistant
Yes
Thumb Style
Wing
Glove Hand Style
Left and Right
Palm Material
Polyurethane
Glove Cut
Gunn
ANSI/ISEA Puncture Level
0
Standards
ANSI
ANSI/ISEA Puncture Force
0 N
Weight
0.17 oz
Puncture Resistant
No
Application
Manufacturing
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 9178PUO
Latex-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar®
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Orange
Touchscreen Compatible
Yes
Minimum Temperature
Not Rated
Knit Material Color
Orange
Glove Features
Touchscreen Compatible
Glove Lining Material
Kevlar®
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.