Zoro Homepage

Hi-Vis Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 9178PUOS

  • Zoro # G8530483


product price: $20.35
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9178PUOS
Zoro #
G8530483
UPC #
045143635221
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
12.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Memphis(TM)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Finger Material
Kevlar(R)
Weight
0.14 oz
Palm Material
Polyurethane
Standards
ANSI
Application
Manufacturing
Glove Hand Style
Left and Right
Thumb Style
Wing
Glove Cut
Gunn
Suggested Use Environment
Dry
Stitching Material
Kevlar(R)
Puncture Resistant
No
ANSI/ISEA Puncture Force
0 N
ANSI/ISEA Puncture Level
0
Silicone-Free
No
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) 9178PUO
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar®
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Orange
Touchscreen Compatible
Yes
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material Color
Orange
Glove Features
Touchscreen Compatible
Glove Lining Material
Kevlar®
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.