Hi-Vis Cut Resistant Coated Mechanics Gloves, Cut Level A5 , Uncoated , None , M 1 PR

  • Mfr # MC503M

  • Zoro # G3825383


product price:  $35.19
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
High-Visibility Orange,Tan
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC503M
Zoro #
G3825383
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
10 1,2 in
Size - Numeric
8

Details

Item
Hi-Vis Cut Resistant Coated Mechanics Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
High-Visibility Orange,Tan
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
4
Series
UltraTech(TM) MultiTask
Cuff Style
Shirred Slip-On
Glove Materials
Spandex(R), TPR
ANSI/ISEA Cut Grams
Greater Than 2200
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Finger Material
Dyneema(R) Diamond
Insulated
No
Application
Agriculture, Automotive, Baggage Handling, Bottling, Carpentry, Construction, Glass Handling, Heavy Equipment Operator, Landscaping, Material Handling, Millwright Operations, Mining, Plating, Shipping, Receiving
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
3
Standards
ANSI 105, EN388
Puncture Resistant
No
Stitching Material
Cotton,Polyester
Glove Cut
Gunn
Palm Material
Goatskin
Glove Back Material
Spandex ®
ANSI/ISEA Puncture Force
77.47 N
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
ANSI/ISEA Cut Load
2,456 g
ANSI/ISEA Abrasion Cycles
6,200
Latex-Free
No
Knuckle Protection Material
TPR
Windproof
No
Silicone-Free
No
Rope Channel Reinforcement
Yes
Includes Pinch Point Protection
No
Anti-Static
No
Includes Keypad Nib
No
Includes Padded Palm
No
Finger Coverage
Full Finger
Touchscreen Compatible
No
Waterproof
No
Low-Profile Impact Protection
No
Includes Double Palm
No
Thumb Sweat Wipe
No
Reflective Backing
Yes
Includes ID Panel
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
EN 388 Impact Rated
No
Includes Pull Strap
Yes
EN 388 Rating
4XX3
Cut-Resistance Coverage
Full
Includes Heat Pack Pocket
No
Brand and Series
MCR Safety Cut Pro UltraTech MC503
Glove Features
Padded Knuckles, Reinforced Thumb Crotch
Leather Palm Process
Grain
Includes Red Palm
No
High-Visibility
No
Palm Style
Single Layer
Sold As
Pair
Hand Protection Style
Glove
Leather Grade
Premium
Pairs per Package
1
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Impact Protection Style
Low-Profile
Glove Back Color
Orange/Black
Minimum Temperature
Not Rated
Glove Lining Material
Dyneema®

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, TPR Rubber, Cuff Style Shirred Slip-On, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Dyneema(R) Diamond, Glove Back Material Spandex(R), Glove Back Color Orange/Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, High-Visibility Features High-Visibility Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.