Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Economy Safety Vest 2XL Class 2 , Hook & Loop 3 Pockets

  • Mfr # VCL2SLX2

  • Zoro # G611218235


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Standards
ANSI 107-2020
Color
Lime Green
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2SLX2
Zoro #
G611218235
UPC #
45143732258
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI 107-2020
Color
Lime Green
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Fabric Construction
Solid polyester
Reflective Stripe Color
Silver
Gender
Unisex
Covered Pocket Locations
2 outer and 1 inner pocket
Number of Inside Pockets
1
Number of Pockets with Closure
3
Number of Outside Pockets
2
Material
Polyester
Breakaway
No

Description

Lime Green, Class 2, Economy Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.