Zoro Homepage

Hi-Vis Economy Safety Vest 2XL Class 2 , Hook & Loop 4 Pockets

  • Mfr # VCL2MLX2

  • Zoro # G111219107


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Color
Lime w/Black Trim
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2MLX2
Zoro #
G111219107
UPC #
45143997152
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Length
27

Details

Item
Hi-Vis Economy Safety Vest
Color
Lime w/Black Trim
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
4
Number of Pockets with Closure
4
Breakaway
No
Includes Microphone Tab
No

Description

Lime Green, Class 2, Economy Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.