Zoro Homepage

Hi-Vis Economy Safety Vest 3XL Class 2 , Hook & Loop 4 Pockets

  • Mfr # VCL2MLX3

  • Zoro # G111218896


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Size
3XL
Standards
ANSI 107-2020
Color
Lime w/Black Trim
Material
Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2MLX3
Zoro #
G111218896
UPC #
45143997169
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Maximum Chest Size
64
Length
28

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI 107-2020
Color
Lime w/Black Trim
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
4
Covered Pocket Locations
3 outer and 1 inner pocket
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
4
Number of Inside Pockets
1
Safety Vest Style
Safety Vest
Cooling
Yes
Number of Outside Pockets
3
Breakaway
No
Includes Microphone Tab
No

Description

Lime Green, Class 2, Economy Vest, Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.