Hi-Vis Economy Safety Vest 3XL Class 2 , Zipper 3 Pockets
- Mfr # VCL2MOZX3
- Zoro # G011219429
product price:Â
$
8.59
/ea
Key Features
Standards
ANSI/ISEA 107 2020
Color
Orange
Material
Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCL2MOZX3
- Zoro #
- G011219429
- UPC #
- 45143044627
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis Economy Safety Vest
- Standards
- ANSI/ISEA 107 2020
- Color
- Orange
- Material
- Polyester
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 3
- Breakaway
- No
- Includes Microphone Tab
- No
- Gender
- Unisex
- Number of Pockets with Closure
- 3
- Reflective Stripe Color
- Silver
Description
FL Orange,Class2,Econ,Zip,Mesh X3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.