Hi-Vis Economy Safety Vest 4XL Class 2 , Hook & Loop 3 Pockets

  • Mfr # VCL2MLFRX4

  • Zoro # G211218154


product price: $10.89
/ea

Key Features

Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2MLFRX4
Zoro #
G211218154
UPC #
45143473441
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
3
Number of Outside Pockets
2
Number of Inside Pockets
1
Covered Pocket Locations
1 inner and 2 outer
Flame-Resistant Properties
Yes
Reflective Stripe Color
Silver
Number of Pockets with Closure
3

Description

Class 2,Econ Vest, Mesh, Lime,LF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.