Shop MCR SAFETY
See all product information
Create Account
Hi-Vis Economy Safety Vest 5XL Class 2 , Zipper 3 Pockets
- Mfr # VCL2MLZX5
- Zoro # G511219066
product price:Â
$
7.59
/ea
Key Features
Color
Lime w/Black Trim
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCL2MLZX5
- Zoro #
- G511219066
- UPC #
- 45143772971
- Country of Origin
- China
- Item
- Hi-Vis Economy Safety Vest
- Color
- Lime w/Black Trim
- Material
- Polyester Mesh
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 3
- Breakaway
- No
- Includes Microphone Tab
- No
- Number of Pockets with Closure
- 3
- Safety Vest Style
- Safety Vest
Dimensions
- Size
- 5XL
- Reflective Stripe Width
- 2 in
Description
Lime Green,Class2,Econ,Zip,Mesh X5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.