
Hi-Vis Economy Safety Vest L Class 2 , Hook & Loop 3 Pockets
Mfr # VCL2SLL
Zoro # G611218310
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Color
Lime Green
Material
Polyester
Reflective Stripe Width
2 in
ANSI Class
2
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2SLL
Zoro #
G611218310
UPC #
45143732234
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Color
Lime Green
Material
Polyester
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Number of Inside Pockets
1
Number of Pockets with Closure
3
Fabric Construction
Solid
Number of Outside Pockets
2
ANSI Type
Type R
Breakaway
No
Standards
ANSI/ISEA 107-2020
Description
Lime Green, Class 2, Economy Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.