
Hi-Vis Economy Safety Vest L Class 2 , Zipper 3 Pockets
Mfr # VCL2MOZL
Zoro # G611219317
product price:Â $11.55
/eaKey Features
Standards
ANSI 107- 2020
Color
Orange
Material
Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCL2MOZL
Zoro #
G611219317
UPC #
45143044597
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI 107- 2020
Color
Orange
Material
Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Reflective Stripe Color
Silver
Number of Pockets with Closure
3
Includes Microphone Tab
No
Breakaway
No
Description
FL Orange,Class2,Econ,Zip,Mesh L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.