
Hi-Vis Economy Safety Vest M Class 2 , Zipper 2 Pockets
Mfr # VCL2MOPM
Zoro # G211219526
product price:Â $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Color
Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2MOPM
Zoro #
G211219526
UPC #
45143776672
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Number of Pockets with Closure
2
Number of Inside Pockets
1
Covered Pocket Locations
Outer chest pocket, Inner pocket
Number of Outside Pockets
1
Reflective Stripe Color
Silver
Gender
Unisex
Includes Microphone Tab
No
Breakaway
No
Description
Value Class 2, 2 pockets, Orange M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.