
Hi-Vis Economy Safety Vest S Class 2 Plain Back, , Zipper 3 Pockets
Mfr # VCL2MLZS
Zoro # G011219047
product price: $7.69
/eaKey Features
Size
S
Color
Lime w/Black Trim
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2MLZS
Zoro #
G011219047
UPC #
45143772964
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Color
Lime w/Black Trim
Material
Polyester Mesh
Back Stripe Pattern
Plain
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Number of Inside Pockets
1
Number of Outside Pockets
2
Reflective Stripe Color
Silver
Gender
Unisex
Number of Pockets with Closure
3
Includes Microphone Tab
No
Breakaway
No
Description
Lime Green,Class2,Econ,Zip,Mesh S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.