
Hi-Vis Economy Safety Vest XL Class 2 , Hook & Loop 4 Pockets
Mfr # VCL2MLXL
Zoro # G211218963
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Color
Lime w/Black Trim
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2MLXL
Zoro #
G211218963
UPC #
45143997145
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Color
Lime w/Black Trim
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
4
Gender
Unisex
Number of Pockets with Closure
4
Reflective Stripe Color
Silver
Includes Microphone Tab
No
Breakaway
No
Description
Lime Green, Class 2, Economy Vest, Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.