Hi-Vis Economy Safety Vest XL Class 2 , Zipper 3 Pockets

  • Mfr # VCL2MLZXL

  • Zoro # G911219246


product price:  $7.59
/ea

Key Features

Size
XL
Standards
ANSI/ISEA 107 2020
Color
Lime w/Black Trim
Material
Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VCL2MLZXL
Zoro #
G911219246
UPC #
45143163045
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107 2020
Color
Lime w/Black Trim
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Breakaway
No
Includes Microphone Tab
No
Number of Pockets with Closure
3
Number of Inside Pockets
1
Reflective Stripe Color
Silver
Number of Outside Pockets
2
Cooling
Yes

Description

Lime Green,Class2,Econ,Zip,Mesh XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.