
Hi-Vis Economy Safety Vest XL Class 2 , Zipper 3 Pockets
Mfr # VCL2MOZXL
Zoro # G911219468
product price:Â $11.55
/eaKey Features
Standards
ANSI/ISEA 107 2020
Color
Orange
Material
Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCL2MOZXL
Zoro #
G911219468
UPC #
45143044641
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107 2020
Color
Orange
Material
Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Breakaway
No
Includes Microphone Tab
No
Number of Pockets with Closure
3
Reflective Stripe Color
Silver
Description
FL Orange,Class2,Econ,Zip,Mesh XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.