
Hi-Vis FR Safety Vest M Class 2 , Hook & Loop 3 Pockets
Mfr # FRMCL2LM
Zoro # G511219387
product price: $73.39
/eaKey Features
Color
Lime
Material
Modacrylic/Aramid Blend
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMCL2LM
Zoro #
G511219387
UPC #
45143017652
Country of Origin
Mexico
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Color
Lime
Material
Modacrylic/Aramid Blend
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
3
Flame-Resistant Properties
Yes
Number of Pockets with Closure
3
Reflective Stripe Color
Silver
Breakaway
No
Description
Lime, Cl2, Fr Modacrylic Vest, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.