Zoro Homepage

Hi-Vis Safety Vest 2XL Class 2 , Zipper 2 Pockets

  • Mfr # CL2MLPX2

  • Zoro # G211219540


product price: $13.49
/ea

Key Features

Size
2XL
Standards
ANSI/ISEA 107-2020, CSA Z96
Color
Lime
Material
Polyetesr Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2MLPX2
Zoro #
G211219540
UPC #
45143001057
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2020, CSA Z96
Color
Lime
Material
Polyetesr Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Number of Pockets with Closure
2
Number of Outside Pockets
2
Vest Back Style
Mesh
Reflective Stripe Main Color
Silver
Fabric Construction
Polyester Mesh
Reflective Stripe Color
Silver
Cooling
Yes
Breakaway
No

Description

Class 2, Lime Poly Vest, 2'' Silver Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.