
Hi-Vis Safety Vest 2XL Class 2 , Zipper 2 Pockets
Mfr # VCL2MLPX2
Zoro # G811218585
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2MLPX2
Zoro #
G811218585
UPC #
45143776603
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Reflective Stripe Color
Silver
Safety Vest Style
Safety Vest
Number of Pockets with Closure
2
Covered Pocket Locations
1 inner chest pocket and 1 inner lower pocket
Breakaway
No
Includes Microphone Tab
No
Description
Value Class 2, 2 pockets, Lime X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.