
Hi-Vis Safety Vest 2XL Class 2 , Zipper 7 Pockets, 2 Mic Tab, Yes
Mfr # V2200X2
Zoro # G611218280
product price:Â $15.79
/eaKey Features
Size
2XL
Color
Lime
Material
Polyester Mesh Back/Solid Front
Reflective Stripe Width
4 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V2200X2
Zoro #
G611218280
UPC #
45143851003
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
4 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh Back/Solid Front
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
7
Includes Microphone Tab
2
Includes ID Window
Yes
Number of Outside Pockets
4
Number of Pockets with Closure
7
Covered Pocket Locations
4 outer and 3 inner
Reflective Stripe Color
Silver
Breakaway
No
Description
Lime,Class 2,Zip,Solid Frnt,Mesh Back X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.