
Hi-Vis Safety Vest 3XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab
Mfr # SURVLX3
Zoro # G211218178
product price:Â $14.69
/eaKey Features
Material
Solid Polyester
Reflective Stripe Width
3 in
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SURVLX3
Zoro #
G211218178
UPC #
45143999460
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
3 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Solid Polyester
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
1
Reflective Stripe Color
Orange
Number of Pockets with Closure
6
Breakaway
No
Description
Class 2, Poly Safety Vest, 3 Orange/Silv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.